Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Sensor, M18, DC, 200-2200mm

  • Mfr # UGT513

  • Zoro # G7823326


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Response Time
400 msec
IP Rating
IP67
Standards
CE, cULus, UKCA, UL Listed
Electrical Connection
M12
Max. load [Ω]
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGT513
Zoro #
G7823326
UPC #
-
Country of Origin
Italy

Dimensions

Dimensions [mm]
M18 x 1 / L = 97.5
Overall Height
98 mm
Overall Diameter
18 mm

Details

Item
Cylindrical Ultrasonic Sensor
Response Time
400 msec
IP Rating
IP67
Standards
CE, cULus, UKCA, UL Listed
Electrical Connection
M12
Max. load [Ω]
500
Number of analogue outputs
1
Current consumption [mA]
55
Temperature compensation
yes
Parameter setting options
hysteresis / window; second switch point; Switch-on and switch-off delay; switch-on operations; Teach function; light-on/dark-on mode
IO-Link process data (cyclical)
function bit length process value 16 device status 4 binary switching information 2
Vibration resistance
EN 60068-2-6 Fc (10-55) Hz 1 mm amplitude, oscillation period 5 min., 30 min. per axis at resonance or 55 Hz
Protection
IP 67
Resolution of analogue output
< 3 mm
Max. deviation from the 90° angle sensor/object [°]
± 4
Profiles
Smart Sensor: Device Identification; Multi-channel, two setpoint switching sensor, type 0 Generic Profiled Sensor; Process Data Variable; Device Diagnosis; Teach Channel
Tightening torque [Nm]
50
Sensing range [mm]
200...2200; (Target: 200 x 200 mm)
Shock resistance
EN 60068-2-27 Ea 30 g 11 ms half-sine; 3 shocks each in every direction of the 3 coordinate axes
Number of digital outputs
1
Teach function
yes
Linearity error of analogue output [%]
<3
UL approval
Ta -20...70°C power supply Class 2 File number UL E174191
Response time [ms]
< 400; (analogue output)
Display
switching status 2 x LED, yellow echo 1 x LED, green
Materials
stainless steel (1.4404 / 316L); PA; epoxy glass ceramics
Min. process cycle time [ms]
3.2
Blind zone [mm]
200
Ambient temperature [°C]
-20...70
Required master port type
A
Hysteresis [%]
< 2
Protection class
III
Storage temperature [°C]
-30...80
SIO mode
yes
Operating voltage [V]
10...30 DC; ("supply class 2" to cULus)
Items supplied
lock nuts: 2, stainless steel
Overload protection
yes
Max. voltage drop switching output DC [V]
2.2
Short-circuit protection
yes
Switching frequency DC [Hz]
2
Converter frequency [kHz]
200
Reverse polarity protection
yes
SDCI standard
IEC 61131-9
MTTF [years]
142
Transmission type
COM2 (38,4 kBaud)
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 3 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 3 V EN 55011 Class A
Number of inputs and outputs
Number of digital outputs: 1; Number of analogue outputs: 1
Connection
Connector: 1 x M12; coding: A
Angle of aperture cylindrical [°]
14; (±2)
Electrical design
PNP
Repeatability
0.01
IO-Link revision
1.1
Permanent current rating of switching output DC [mA]
100
Thread designation
M18 x 1
Communication interface
IO-Link
IO-Link functions (acyclical)
application specific tag; operating hours counter
Total number of outputs
2
Analogue current output [mA]
4...20
Switch point drift [%]
-2...2
Power-on delay time [s]
< 0.3
Housing
threaded type
Ambient temperature [°C]
-20...70
Max. deviation from the 90° angle sensor/object [°]
± 4
Max. load [Ω]
500
Angle of aperture cylindrical [°]
14; (±2)
Storage temperature [°C]
-30...80
Number of Pins
4
Body Stainless Steel Grade
316L
Body Finish
Epoxy Glass Ceramic
Operating Temperature - Minimum
-4 Degrees F
Sensing Distance - Maximum
220 cm
Output Circuit Current - Maximum
20 mA
Body Material
Stainless Steel
Style
Cylindrical
Load Current - Maximum
100 mA
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
Output Circuit Voltage - Maximum
2.2 V DC
Transmission Frequency
200 kHz
Features
LED Status Indicator, Set Detection Range Via Pushbutton, M18 Sensor Body, IO-Link Compatible
Switching Frequency
2 Hz
Output Circuit Contact Form
NO/NC
Output Circuit Type
PNP
Output Circuit Current - Minimum
4 mA
Voltage Rating
10-30V DC
Series
UG Ultrasonic
Sensing Distance - Minimum
20 cm

Description

Cylindrical Ultrasonic Sensor, Electrical Connection M12, IP Rating IP67, Standards CE, cULus, UKCA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.