Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Sensor, M18, DC PNP, 60-800mm

  • Mfr # UGT582

  • Zoro # G7823037


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Switching frequency DC [Hz]
5
UL approval
Ta -20...70°C power supply Class 2 File number UL E174191
Repeatability
0.01
Thread designation
M18 x 1
Total number of outputs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGT582
Zoro #
G7823037
UPC #
-
Country of Origin
Italy

Dimensions

Dimensions [mm]
53 x 20 x 37.7

Details

Item
Ultrasonic Sensor
Switching frequency DC [Hz]
5
UL approval
Ta -20...70°C power supply Class 2 File number UL E174191
Repeatability
0.01
Thread designation
M18 x 1
Total number of outputs
2
Number of digital outputs
1
Short-circuit protection
yes
Switch point drift [%]
-5...5
Number of inputs and outputs
Number of digital outputs: 1; Number of analogue outputs: 1
Max. deviation from the 90° angle sensor/object [°]
± 4
Materials
1.4542 (17-4 PH / 630); PBT; PA; epoxy glass ceramics
MTTF [years]
191
Protection
IP 67
Power-on delay time [s]
< 0.3
Connection
Connector: 1 x M12; coding: A
Number of analogue outputs
1
Response time [ms]
< 450; (analogue output)
Storage temperature [°C]
-30...80
Ambient temperature [°C]
-20...70
Linearity error of analogue output [%]
≤1
Sensing range [mm]
60...800; (Target: 100 x 100 mm)
Converter frequency [kHz]
230
Vibration resistance
EN 60068-2-6 Fc (10-55) Hz 1 mm amplitude, oscillation period 5 min., 30 min. per axis at resonance or 55 Hz
Items supplied
lock nuts: 1, stainless steel
Output function
normally open / normally closed; (parameterisable + 1x current output)
Reverse polarity protection
yes
Angle of aperture cylindrical [°]
15; (±2)
Teach function
yes
Resolution [mm]
3
Tightening torque [Nm]
50
Overload protection
yes
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 3 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 3 V EN 55011 Class A
Hysteresis [%]
< 1
Operating voltage [V]
10...30 DC; ("supply class 2" to cULus)
Temperature compensation
yes
Blind zone [mm]
60
Shock resistance
EN 60068-2-27 Ea 30 g 11 ms half-sine; 3 shocks each in every direction of the 3 coordinate axes
Current consumption [mA]
< 35
Display
switching status 1 x LED, yellow echo 1 x LED, green
Max. voltage drop switching output DC [V]
2.2
Protection class
III
Electrical design
PNP
Housing
rectangular with M18 thread
Analogue current output [mA]
4...20
Permanent current rating of switching output DC [mA]
100
Max. load [Ω]
500
Max. load [Ω]
500
Max. deviation from the 90° angle sensor/object [°]
± 4
Ambient temperature [°C]
-20...70
Angle of aperture cylindrical [°]
15; (±2)
Storage temperature [°C]
-30...80

Description

Rectangular Ultrasonic Sensor, Electrical Connection M12, IP Rating IP67, Standards EN 55011, EN 60068-2-27, EN 60068-2-6, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6, UL E174191

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.