Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ifm USB IO-Link Cable For TA Series E30396

USB IO-Link Cable For TA Series (Discontinued)

  • Mfr # E30396
  • Zoro # G0528370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30396
Zoro #
G0528370
UPC #
-
Country of Origin
Germany

Details

For Use With
TA Series Temperature Sensors
Item
USB IO-Link Cable
Compatible Brand and Series
TA Series Temperature Sensors
Output Voltage
24 V
Input Voltage
5 V
Cable Connection Type
M-12; USB

Description

USB IO-Link Cable, For Use With TA Series Temperature Sensors, Compatible Brand and Series TA Series Temperature Sensors, Cable Connection Type M-12; USB, Input Voltage 5 V, Output Voltage 24 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.