Shop All Sensor Cordsets & Receptacles
Ifm
Vdogh040Zds0020X04Gxs 20M 50V-Dc Cordset Cable
Mfr # E12493
Zoro # G204304178
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 65.6168 ft
- Voltage (DC) 50 V-DC
Product Information
- Brand Ifm
- MFR # E12493
- Zoro # G204304178
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 65.6168 ft |
Details
Description
46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 63A (783XZ1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR1UH5)
- MIDWEST FASTENER 16 WG to 14 WG x #6 Uninsulated Ring Terminals 20PK (70067)
- METTLER - TOLEDO 30094392 2500Lbs Capacity Load Cell Test Equipment (0745A)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- Ifm Sensor Cordsets & Receptacles