Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L34107
Zoro #
G703509012
UPC #
-
Country of Origin
Czechia
Dimensions
Cable Outside Diameter
8 mm
Thread Size
1/2 in
Details
Number of Contacts
3 Socket
Mounting Style
Female Thread
Item
1/2 in Circular Connector
Application
AC Power
Number of Poles
3
Voltage Rating
250V AC
Includes Nut
Yes
Coding
C
Nominal Current
4 A
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
194 Degrees F
Housing Material
Nylon
Connection Type
Gold-Plated Contacts
IP Rating
IP67
Connector Orientation
90 Degrees Angled
Locking Style
Screw Connection
Connector Body Type
Socket
Description
1/2 in Circular Connector, Mounting Style Female Thread, Application AC Power, Number of Poles 3, Coding C, Connection Type Gold-Plated Contacts, Thread Size 1/2 in, Voltage Rating 250V AC, Nominal Voltage 250V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 8 mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.