Zoro Homepage

Wireable M23 connector

  • Mfr # E60123

  • Zoro # G103509032


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Number of Contacts
12 Pin
Mounting Style
Male Thread
Application
Incremental Encoders
Thread Size
M23
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60123
Zoro #
G103509032
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M23

Details

Number of Contacts
12 Pin
Mounting Style
Male Thread
Application
Incremental Encoders
Item
M23 Circular Connector
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
4.5 to 30V DC
Maximum Operating Temperature
257 Degrees F
Housing Finish
Plastic-Coated
IP Rating
IP67
Connection Type
Cable Connection Due to Soldering
Connector Orientation
Straight
Housing Material
Brass, Nylon
Number of Poles
12
Locking Style
Screw Connection
Connector Body Type
Pin
Includes Nut
Yes

Description

M23 Circular Connector, Mounting Style Male Thread, Application Incremental Encoders, Number of Poles 12, Connection Type Cable Connection Due to Soldering, Thread Size M23, Voltage Rating 4.5 to 30V DC, Nominal Voltage 4.5 to 30V DC, Locking Style Screw Connection, Housing Material Brass, Nylon, Housing Finish Plastic-Coated, Includes Nut Yes, Connector Body Type Pin, Connector Orientation Straight, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.