Wireable valve connector
Mfr # E10058
Zoro # G103509063
product price: $20.69
/eaKey Features
Overall Length
1 5/8 in
Standards
CE Certified, UKCA
Indicating Light
No
Voltage
45V AC, 70V DC
For Use With
Form A DIN Connector Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10058
Zoro #
G103509063
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
1 5/8 in
Overall Height
1 1/8 in
Overall Width
1 1/8 in
Details
Standards
CE Certified, UKCA
Item
Solenoid Coil Connector
Indicating Light
No
Voltage
45V AC, 70V DC
For Use With
Form A DIN Connector Valves
Coil Termination
DIN EN 175301-803
Lead Type
Molded Wire
Operating Temperature - Minimum
-40 Degrees F
Includes Light
Indicator Light Not Included
Compatible Series
Form A
Operating Temperature - Maximum
257 Degrees F
Plug Type
3 Pin
DIN Coil Termination
DIN 43650 Form A
Connection Type
Plug-In
IP Rating
IP65
Product Type
Solenoid Coil Connector
Description
Solenoid Coil Connector, Indicating Light No, Voltage 45V AC, 70V DC, Lead Type Molded Wire, Standards CE Certified, UKCA, For Use With Form A DIN Connector Valves, Coil Termination DIN EN 175301-803
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.