Shop All Magnifier Measuring Scales
Igaging
10x Pocket Optical Comparator with #2 Lens - 36-LED10
Mfr # 36-LED10
Zoro # G003077426
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igaging
- MFR # 36-LED10
- Zoro # G003077426
- Country of Origin China
- Category Magnifier Measuring Scales
Description
iGaging's 10X Pocket Optical Comparator magnifies images which are sharp, undistorted and free of aberrations. Convenient for checking angles, thread measurements, hole sizes and more. This 10X comparator is widely used by machinists, toolmakers and inspectors in the industry. ISO 9001. Distortion free lenses with length, diameter, radii, angles, pitch and thickness. 8 bright LED. 10X Loupe. Leather Case. 0.005" Scale. Scales are photo-etched into a glass reticle which is placed in actual contact with the measured object, obtaining simultaneous enlarged images of the scale. Reticles (protected in individual plastic cases) are easily interchanged by a screw-in mount. Measures radii, diameters, angles, hole sizes, pitch and thicknesses.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Extension Set, SAE, Metric, 3 pcs, Black Oxide, 3 in, 6 in, 12 in L (J7277A)
- PROTO Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 61 mm Short (J46328)
- WESTWARD Pin Punch Set, 3/32 To 5/16 In, 6 Pc (2AJA7)
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE 22 Pieces 1/2 in to 1 1/8 in , Chrome (48-22-9410)
- IGAGING 10x Pocket Optical Comparator w/9 Reticles - 36-LED10-9 (36-LED10-9)
- BAUSCH + LOMB Magnifier, 10X, Coddington (81-61-31)
- BAUSCH + LOMB 5X-20X Magnifier (81-23-67)
- BAUSCH + LOMB Magnifier, 20x, Hastings Triplet (81-61-81)
- BAUSCH + LOMB Hastings Triplet Magnifier, 14x, 56D (816175)
- BAUSCH + LOMB Magnifier, 20X, Coddington (81-61-41)
- BAUSCH + LOMB 10X Hastings Triplet Magnifier (81-61-71)
- Igaging Magnifier Measuring Scales