Zoro Homepage

6" IP54 Digital Caliper Absolute Origin w/ inch Fraction - 100-700-33

  • Mfr # 100-700-33

  • Zoro # G103077524


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-700-33
Zoro #
G103077524
UPC #
-
Country of Origin
China

Description

iGaging's Origin Digital Caliper uses SUPER HIGH ACCURACY ABSOLUTE memory technology. It keeps track of its origin position once set. Whenever the digital caliper turned on, the easy-view large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. Standard USB data output. High quality surface finish for extra smooth slider movement. USB cable available separately. Absolute encoding technology. Data output port (USB/SPC kit optional). ISO 9001 Certified manufacture. IP54: water drop and dust resistance. Inside & Outside measures. Premium quality by iGAGING. Always memorize origin zero. Meets DIN Standard 862. Quick measure at unlimited measuring speed. Hardened stainless steel. Precision lapping finish. Battery: 3V CR2032.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.