Zoro Homepage

8" IP54 Digital Caliper Absolute Origin - 100-700-08

  • Mfr # 100-700-08

  • Zoro # G603077666


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-700-08
Zoro #
G603077666
UPC #
-
Country of Origin
China

Description

iGaging's Origin Digital Caliper uses SUPER HIGH ACCURACY ABSOLUTE memory technology. It keeps track of its origin position once set. Whenever the digital caliper turned on, the easy-view large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. Standard USB data output. High quality surface finish for extra smooth slider movement. USB cable available separately. Unlimited measuring speed. Resolution: 0.0005" / 0.01mm / 1/128". Accuracy: 0.001"/0.02mm. IP54 splash water and dust resistant. Measuring speed: Unlimited. Protection rating: IP54 (Humidity and dust resistance). Battery: 1x 3V CR2032 Battery (spare included) life: 2 years under normal operation. Hardened Stainless steel, lapped finished. Operating environment:temperature 0oc+40oc; relative humidity: 80%. Battery life:more than 2 years under normal operation. SPC Output with USB connection available. Meets DIN Standard 862; ISO 9001 certified manufacturing.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.