Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital 0-6in Caliper and 0-1in/0-25mm Micrometer Set with Wireless Data Connector

  • Mfr # IG-WIRE-LESS

  • Zoro # G415796984


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG-WIRE-LESS
Zoro #
G415796984
UPC #
-
Country of Origin
China

Description

Tablet/Ipad is not included. Package Contains: # 100-700-06 - 0-6'' IP54 Digital Caliper Absolute Origin. iGaging ABSOLUTE ORIGIN Origin Digital Caliper w/ Inch / Metric / Fractions display. Bonus: Depth Gauge Base. iGaging's Origin Digital Caliper uses SUPER HIGH ACCURACY ABSOLUTE memory technology. It keeps track of its origin position once set. Whenever the digital caliper turned on, the easy-view large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. Standard USB data output. High quality surface finish for extra smooth slider movement. USB cable available separately. Unlimited measuring speed. Resolution: 0.0005'' / 0.01mm / 1/128''. Accuracy: 0.001''/0.02mm. IP54 splash water and dust resistant. Measuring speed: Unlimited. Protection rating: IP54 Humidity and dust resistance . Battery: 1x 3V CR2032 Battery spare included life: 2 years under normal operation. Hardened Stainless steel, lapped finished. Operating environment:temperature 0c+40c; relative humidity: 80%. Battery life:more than 2 years under normal operation. SPC Output with USB connection available. Meets DIN Standard 862; ISO 9001 certified manufacturing. 35-054-U01 - X-Large Display Electronic Bluetooth Capable Micrometer 0-1''/0-25mm Range. Bluetooth Capable. X-Large Easy-to-Read LCD display. IP54 water and dust protective rating. Resolution: 0.00005''/0.001mm. ABC/INC measurement. Anodized Aluminum Alloy Ratchet and Friction Thimble. Carbide Measuring Surfaces. Auto Power Off. SPC data output for cable and wireless data output cable optional. Ball Attachment Included. Battery: 3V CR2032. # 35-BT-28 Bluetooth Dongle connected sold separately will only work with Bluetooth enabled devices. 35-WL-CAD - Wireless Data Connector For wireless data transfer to your computer/wireless device. Tablet not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.