iP65 Heavy Duty Carbon Fiber Digital Caliper, 5.4in Jaw Length, 40in/1000 mm Range

  • Mfr # 100-765-40

  • Zoro # G215796979


product price:  $889.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-765-40
Zoro #
G215796979
UPC #
-
Country of Origin
China

Description

iP65 protective rating: Coolants, grit and dust proof. With Nib Style Jaws. Resolution: 0.0005''/0.01 mm. Inch/Metric conversion. High contrast LCD display. Lightweight carbon fiber frame. Rounded stainless steel jaws for accurate ID measurement. ABS/INC, DATA, IN/MM, Hold function, Preset functions. UBS data output. Battery 3V CR2032 included. Supplied in wooden case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.