Zoro Homepage

iP67 Coolant Cal X-Large Digital Display Caliper, 12" - 100-800-12

  • Mfr # 100-800-12

  • Zoro # G703077528


product price: $237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-800-12
Zoro #
G703077528
UPC #
-
Country of Origin
China

Description

Range: 0-12" / 0-300mm. Resolution: 0.0005" / 0.01mm. Accuracy: 0.0015"/0.04mm. IP67 Protective Rating Water & Coolant Proof. High contrast LCD display. Protective case. Stainless steel frame. 3V CR2032 Battery.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.