Zoro Homepage

iP67 DigiDial Digital Caliper with Bluetooth, 0 6in/150 mm

  • Mfr # 100-670-B06

  • Zoro # G915797016


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-670-B06
Zoro #
G915797016
UPC #
-
Country of Origin
China

Description

Color LCD Display with real time dial movement. Capability of Set tolerance limits with Go/NoGo measuring. Adjustable screen brightness: Dark, Normal & Bright. iP67 protective rating: Water and coolant proof. Metal protective display housing. Resolution: 1 0.0005''/0.01 mm/ /128''. Accuracy: 0.001''/0.02 mm. Adjustable auto-shut off times: 15s, 30s, 1, 2, 5 & 10 minutes. Stainless steel frame. Rechargeable lithium battery with USB charging cable. Supplied in metal protective case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.