
Origin Cal iP54 Smart Wireless Absolute Caliper, 6" - 100-700-B06
Mfr # 100-700-B06
Zoro # G803077688
product price: $119.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-700-B06
Zoro #
G803077688
UPC #
-
Country of Origin
China
Description
Range: 0-6"/150mm. Resolution: 0.0005" / 0.01mm. Accuracy: 0.001" / 0.02mm. Absolute encoding technology (Memorize absolute origin zero). Ultra-Response measure speed. IP54 Protective rating. High contrast LCD display. Stainless steel frame. Protective case. 3V CR2032 Battery. Smart Wireless data output to Bluetooth enabled device.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.