Active Cooler, Blue, 34 qt
Mfr # 00050729
Zoro # G415246250
product price: $546.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Number of Cans
48
Features
3 Stage Battery Protection, AC/DC Plugs Included, Adjustable Temperature, Cool or Freeze, Energy Efficient Compressor, No Ice Needed
Cooler Capacity - Maximum
34 qt
Lid Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00050729
Zoro #
G415246250
UPC #
034223506292
Country of Origin
China
Dimensions
Outside Height
15 1/2 in
Outside Width
14 3/4 in
Outside Length
24 1/4 in
Details
Material
Plastic
Number of Cans
48
Item
Active Cooler
Features
3 Stage Battery Protection, AC/DC Plugs Included, Adjustable Temperature, Cool or Freeze, Energy Efficient Compressor, No Ice Needed
Cooler Capacity - Maximum
34 qt
Lid Color
Gray
Product Type
Standard Chest Cooler
Body Color
Blue
Nameplate Voltage
100-240V AC, 12/24V DC
Locking Mechanism
Snap Latch
Power Source
Electric
Includes Drain Plug
Drain Plug Not Included
Includes Wheels
Wheels Not Included
Current
.88 Ah/h
Description
Active Cooler, Body Color Blue, Lid Color Gray, Number of Cans 48
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.