Igloo

Beverage Cooler, 2 gal., Yellow

Hover or click to zoom Tap to zoom
Key Features
  • Capacity: 2 gal.
  • Material: Polyethylene
  • With Wheels: No
  • Exterior Dia.: 11-1/2 in
  • Exterior Height: 14 3/4 in
  • Item: Beverage Dispenser
  • Lid Color: Red
  • Ice Retention: Up to 1 day
See full product details
$40.60
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents