Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49829
Zoro #
G2151818
UPC #
034223498290
Country of Origin
China
Dimensions
Exterior Length
29 3/4 in
Exterior Height
16 5/8 in
Exterior Width
16 1/2 in
Exterior Dia.
Not Round
Outside Width
16 1/2 in
Outside Length
29 3/4 in
Outside Height
16 5/8 in
Details
Material
Plastic
With Wheels
No
Ice Retention
Up to 3 days
Lid Color
White
Body Color
Gray, White
Cooler Capacity
24 qt
Number of Cans
35
Cooler Body Type
Chest Cooler
Item
Chest Cooler
Primary Material
Plastic
Product Type
Heavy-Duty Chest Cooler
Cooler Capacity - Maximum
24 qt
Cold Retention - Maximum
3 day
Includes Wheels
Wheels Not Included
Description
Chest Cooler, Chest Cooler, With Wheels No, 24 qt, Exterior Length 29 3/4 in, Exterior Width 16 1/2 in, Exterior Height 16 5/8 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 3 days, Body Color Gray, White, Lid Color White, Number of Cans 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.