Igloo
Chest Cooler, 70.0 qt. Cap., White/Gray
- Zoro #: G2148257
- Mfr #: 49830
Tap to zoom
Hover or click to zoom
$388.19
- With Wheels: No
- Ice Retention: Up to 5 days
- Exterior Dia.: Not Round
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $388.19
Igloo #49830 Specifications
- Zoro #: G2148257
- Mfr #: 49830
- With Wheels: No
- Ice Retention: Up to 5 days
- Exterior Dia.: Not Round
- Item: Chest Cooler
- Lid Color: White
- Body Color: White/Gray
- Primary Material: Plastic
- Number of Cans: 105
- Exterior Height: 17 23/32 in
- Cooler Capacity: 70.0 qt
- Exterior Width: 20 5/16 in
- Exterior Length: 31 7/64 in
- Cooler Body Type: Chest Cooler
- Product Type: Chest Cooler
- Country of Origin (subject to change): China
Description
Chest Cooler, Chest Cooler, With Wheels No, 70.0 qt, Exterior Length 31 7/64 in, Exterior Width 20 5/16 in, Exterior Height 17 23/32 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 5 days, Body Color White/Gray, Lid Color White, Number of Cans 105