Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00042261
Zoro #
G900693811
UPC #
034223422615
Country of Origin
United States
Dimensions
Overall Height
22 1/8 in
Diameter
17 1/4 in
Details
Item
Handwash Station
Includes Side Handles
Yes
Capacity
10 gal
UV Resistant
Yes
Includes Soap Caddy
Yes
Lid Type
Pressure Fit
Material
BPA-Free Plastic
Lid Color
Black
Features
Push Lever Spigot
Body Color
Green/Yellow
Description
Handwash Station, Capacity 10 gal, Overall Height 22 1/8 in, Diameter 17 1/4 in, Includes Side Handles Yes, Includes Soap Caddy Yes, Lid Type Pressure Fit, UV Resistant Yes, Material BPA-Free Plastic, Body Color Green/Yellow, Lid Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.