Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Igloo Igloo 34679 60 qt. Ice Cube Roller Cooler; Blue 34679

Igloo 34679 60 qt. Ice Cube Roller Cooler; Blue (Discontinued)

  • Mfr # 34679
  • Zoro # G403881036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34679
Zoro #
G403881036
UPC #
34223346799
Country of Origin
China

Description

A wheeled version of the cooler that RESHAPED the cooler industry

Features
  • Locking, telescoping handle equipped with gear hangers to hold totes, bags, and more
  • Wheeled for easy transport and can be either pushed or pulled
  • Molded-in side handles for optional two-handed lifting and loading
  • Four convenient drink holders in lid
  • Recessed, triple-snap drain plug
Care Instructions:
  • Wipe interior and exterior surfaces clean before storing and between uses. To prevent stains and odors, empty cooler of contents after use. Light dirt or stains can be cleaned with water or mild detergent. Tougher stains may be cleaned with diluted solution of baking soda and water. Ensure all cleaning agents are thoroughly rinsed and the cooler is dry before storage.
Specifications
  • Color: Blue
  • Capacity: 60 qt.
  • Interior Top Dimension: 16.75" x 14.5" x 17.25"
  • Interior Bottom Dimension: 15.25" x 12" x 17.25"
  • Exterior Dimension: 20" x 18.5" x 20.69"
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.