Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Chest Cooler, 165.0 qt. Cap.

  • Mfr # 00050048

  • Zoro # G2851295


product price: $220.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Plastic
With Wheels
No
Lid Color
White
Exterior Height
22 1/2 in
Exterior Length
41 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00050048
Zoro #
G2851295
UPC #
034223500481
Country of Origin
United States

Dimensions

Exterior Height
22 1/2 in
Exterior Length
41 1/4 in
Exterior Width
17 3/4 in
Exterior Dia.
Not Round
Inside Length
35 3/4 in
Outside Width
17 3/4 in
Inside Width
13 in
Inside Height
12 3/8 in
Outside Length
41 1/4 in
Outside Height
22 1/2 in

Details

Material
Plastic
With Wheels
No
Lid Color
White
Cooler Body Type
Marine Chest Cooler
Body Color
White
Number of Cans
280
Cooler Capacity
165 qt
Item
Marine Chest Cooler
Ice Retention
Up to 7 days
Features
Prevent Bacterial Growth, UV Protection
Primary Material
Plastic
Product Type
Marine Chest Cooler
Cooler Capacity - Maximum
165 qt
Includes Wheels
Wheels Not Included
Includes Drain Plug
Drain Plug Included
Cold Retention - Maximum
7 day

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 165 qt, Exterior Length 41 1/4 in, Exterior Width 17 3/4 in, Exterior Height 22 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 7 days, Body Color White, Lid Color White, Number of Cans 280

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.