Zoro Homepage

Marine Chest Cooler, White, 30 qt

  • Mfr # 00050557

  • Zoro # G614868055


product price: $43.19
/ea

Key Features

Material
Plastic
Body Color
White
Number of Cans
41
Lid Color
Gray
Features
Comfort Grip Handle, Cool Riser Technology, Insulated, UV Inhibitors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00050557
Zoro #
G614868055
UPC #
034223505578
Country of Origin
United States

Dimensions

Outside Length
18 in
Outside Height
17 1/4 in
Outside Width
11 7/8 in

Details

Material
Plastic
Body Color
White
Number of Cans
41
Lid Color
Gray
Item
Marine Chest Cooler
Features
Comfort Grip Handle, Cool Riser Technology, Insulated, UV Inhibitors
Cooler Capacity - Maximum
30 qt
Product Type
Marine Chest Cooler
Includes Wheels
Wheels Not Included
Locking Mechanism
Hatch
Includes Drain Plug
Drain Plug Not Included

Description

Marine Chest Cooler, Body Color White, Lid Color Gray, Number of Cans 41

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.