Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Sided Cooler, 22 qt, 9 1/4 in, Black

  • Mfr # 66124

  • Zoro # G004262319


product price: $56.89
/ea

Key Features

Capacity
22 qt
Material
Plastic
Exterior Length
11 in
Exterior Height
12 1/4 in
Overall Height
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66124
Zoro #
G004262319
UPC #
034223661243
Country of Origin
China

Dimensions

Exterior Length
11 in
Exterior Height
12 1/4 in
Overall Height
12 1/4 in
Overall Width
9 1/4 in
Exterior Width
9 1/4 in
Overall Length
11 in

Details

Capacity
22 qt
Material
Plastic
Number of Inside Pockets
0
Number of Cans
22
Features
Durable Shoulder Strap, Quality Zippers
Insulation
Proprietary Material
Number of Outside Pockets
1
Color
Green
Number of Pockets (Outside)
1
Item
Soft Sided Cooler
Includes
Shoulder Strap
Number of Pockets (Inside)
0
Capacity - Maximum
22 qt
Closing Mechanism
Zipper
Product Type
Soft-Sided Cooler
Bag Style
Lunch Box

Description

Soft Sided Cooler,22 qt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.