Sport Sip Bottle, White, 36 oz
Mfr # 00071377
Zoro # G715246257
product price: $21.19
/eaKey Features
Capacity - Maximum
36 oz
Lid Type
Chug
Body Color
White
Body Material
Stainless Steel
Product Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00071377
Zoro #
G715246257
UPC #
034223713768
Country of Origin
China
Dimensions
Overall Height
10 in
Details
Item
Sport Sip Bottle
Capacity - Maximum
36 oz
Lid Type
Chug
Body Color
White
Body Material
Stainless Steel
Product Type
Bottle
Cap Material
Plastic
Insulation
Insulated
Lid Color
Gray
BPA-Free Status
BPA-Free
Heat Retention - Maximum
8 hr
Includes Straw
Straw Not Included
Includes Spout
Spout Included
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Bottle Text
Igloo
Cold Retention - Maximum
48 hr
Finish
Paint
Description
Sport Sip Bottle, White, Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.