This item is Discontinued.

Igus Cable Carrier, HD, Tube, OW13.78In 9850-30-150-0-5

Cable Carrier, HD, Tube, OW13.78In (Discontinued)

  • Mfr # 9850-30-150-0-5
  • Zoro # G7840865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9850-30-150-0-5
Zoro #
G7840865
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
13.8 in
Cavity Width
11.81 in
Cavity Height
3.15 in
Loop Length
29.53 in
Loop Height
15.16 in
Height
4.3 in
Bend Radius
5.91 in
Length
60 in
Length (Straight Wireway)
5 ft
Accessory Width
13.8 in

Details

Item
Cable and Hose Carrier
Style
Enclosed
Link to Link Pitch
3.58 in /91.0mm
Number of Links
17
Includes
No Bracket Included
Type
Large
Mounting Brackets Included
No

Description

Cable and Hose Carrier, Cavity Width 11.81 in, Cavity Height 3.15 in, Height 4.3 in, Outside Width 13.8 in, Bend Radius 5.91 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included No, Length 60 in, Includes No Bracket Included, Loop Height 15.16 in, Loop Length 29.53 in, Number of Links 17, Style Enclosed, Type Large, Accessory Width 13.8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.