Igus

Clip Bearing, Plastic, 14mm ID, PK5


product price: $9.59
/pk 5, $1.92/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Large Flange Dia. (mm) 19 mm
  • Inside Height (mm) 2.87
  • Max. Pressure (PSI) 2,610 psi
  • Outside Dia. (mm) 15.6 mm
  • Max. Housing Dia. (mm) 15.87 mm
See all product information

Product Information

Dimensions

Large Flange Dia. (mm) 19 mm
Inside Height (mm) 2.87
Outside Dia. (mm) 15.6 mm
Max. Housing Dia. (mm) 15.87 mm
Inside Dia. (mm) 14 mm
Small Flange Dia. (mm) 16.4 mm
Min. Housing Dia. (mm) 15.6 mm
Max. Shaft Dia. (mm) 14 mm
Outside Height (mm) 4.6 mm
Min. Shaft Dia. (mm) 13.98 mm
Minimum Shaft Diameter 13.98 mm
Large Flange Diameter 19 mm
Inside Diameter 14 mm
Outside Diameter 19 mm
Small Flange Diameter 16.4 mm
Maximum Housing Diameter 15.87 mm
Maximum Shaft Diameter 14 mm
Minimum Housing Diameter 15.6 mm
Inside Height 3 mm
Outside Height 4.6 mm
For Shaft Size 13.975 to 14 mm
Bore Diameter 14 mm
Overall Length 4.6 mm

Details

Max. Pressure (PSI) 2,610 psi
Item Clip Bearing
Application For Rotational or Linear Movement
Flange Thickness (mm) 0.8 mm
Type Metric
Material Thickness (mm) 2.87 mm to 3.13 mm
Material M250 Thermoplastic
Color Anthracite
Flange Thickness 0.8 mm
System of Measurement Metric
For Material Thickness 2.87 mm to 3.13 mm
Flange Type Double Flange
For Material Thickness Range 2.87 to 3.13 mm
For Housing Bore Range 15.6 to 15.87 mm
Material Grade M250 Thermoplastic
Number of Flanges 2
Plain Bearing Material iglide Polymer
Maximum PV 3,400 lb/sq in-fpm
Resistance Properties Wear Resistant
Standards RoHS 2 Certified
Lubrication Type Self Lubricating

Description

Clip Bearing, Bore Diameter 14 mm, Flange Type Double Flange, For Housing Bore Range 15.6 to 15.87 mm, For Material Thickness Range 2.87 to 3.13 mm, For Shaft Size 13.975 to 14 mm, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 19 mm, Overall Length 4.6 mm, Plain Bearing Material iglide Polymer, System of Measurement Metric, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.8 mm, Large Flange Diameter 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.