Igus
Clip Bearing, Plastic, 8mm ID, PK5
Mfr # MCM-08-03
Zoro # G1736987
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Housing Dia. (mm) 9.82 mm
- Material Plastic
- Max. Shaft Dia. (mm) 8 mm
- Material Thickness (mm) 2.87 mm to 3.13 mm
- Type Double Flanged
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 540H100 (540H100G)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR3033, Pressure Line, 10 micron, Outside-In (MF0060279)
- HYDRAULI-FLEX 3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR17-06-25)
- FAFNIR Ball Bearings, #FS3KDD (FS3KDD)
- IGUS Flanged Bearing, 7/8 IDx7/8 In L, PK5 (MYI-14-14)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- IGUS Flanged Bearing, 5/8 IDx5/8 In L, PK5 (MYI-10-10)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Flanged Bearing, 3/4 IDx1 1/8 In L, PK5 (MYI-12-18)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (MYI-08-08)
- IGUS Flanged Bearing, 5/16 IDx5/16 In L, PK5 (MYI-05-05)
- Igus Clip Bearings