Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Bolt Flng Brg, Spherical Plain, 1in Bore

  • Mfr # EFSI-16 R

  • Zoro # G2868381


product price: $26.39
/ea

Key Features

Bearing Insert Type
Spherical Plain
Bore Dia.
1 in
Shaft Locking Type
None
Bearing Housing Material Type
Polymer
Bearing Insert Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFSI-16 R
Zoro #
G2868381
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
1 in
Overall Height
2 29/32 in
Dimension C
2 913/1000 in
Dimension E
0.331 in x 0.492 in
Dimension A
2 913/1000 in
Dimension D
2 953/1000 in
Overall Length
2 29/32 in
Overall Width
61/64 in
Bore Diameter
1 in
Mount Hole Size
0.331 in
Mount Hole Center-to-Center Length
2 3/64 in
Flange Thickness
35/64 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
2 3/64 in

Details

Bearing Insert Type
Spherical Plain
Shaft Locking Type
None
Bearing Housing Material Type
Polymer
Bearing Insert Material
Polymer
Item
4 Bolt Flange Bearing
Housing Material
Polymer
Temp. Range
-40 Degrees to 194 Degrees F
Standards
DIN ISO Certified 12240
System of Measurement
Inch
Load Direction
Radial, Thrust
Bearing Material Grade
iglide(R) R
Resistance Properties
Corrosion Resistant
Lubrication Openings
None
Application
Agricultural Machines, Automation, Food Industry, Mechanical Engineering, Plant Construction
Housing Material Finish
Unfinished
Bore Type
Cylindrical
Static Radial Load Capacity
1,258 lbf
Maximum Temperature
176 Degrees F
Minimum Temperature
-22 Degrees F
Housing Type
Rhombus
Features
Absolutely Corrosion-Resistant, Compensation of Misalignment Errors, Easy Installation, Maintenance-Free Dry Operation, Time Saving Through Fast Assembly, Very Lightweight
Maximum Ball Swivel
17 Degrees
Self Lubricating Bearing
Yes
Number of Mount Holes
4
Housing Material Grade
igumid G
Closure
Open
Maximum PV
8,700 lb/sq in-fpm
Expansion Type
Fixed
For Environment
Clean Room, Food and Beverage

Description

4 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 1 in, Bore Type Cylindrical, Closure Open, Expansion Type Fixed, For Environment Clean Room, Food and Beverage, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Mount Hole Center-to-Center Height 2 3/64 in, Number of Mount Holes 4, Overall Height 2 29/32 in, Overall Length 2 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.