Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 3/4 IDx1/2 In L, PK3
Mfr # GFI-1214-08
Zoro # G0796975
product price: $22.99
/pk 3, $7.66/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Material Plastic
- Flange Dia. (In.) 1 1/8 in
- Max. Pv 12,000 lb/sq in-fpm
Product Information
- Brand Igus
- MFR # GFI-1214-08
- Zoro # G0796975
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Flange Dia. (In.) | 1 1/8 in |
Length | 1/2 in |
Flange Diameter | 1.125 in |
Outside Diameter | 7/8 in |
Bore Diameter | 3/4 in |
Bevel Length | 0.031 in |
For Shaft Size | 0.7479 to 0.7491 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Overall Length | 1/2 in |
Details
Description
Flanged Sleeve Bearing, Bore Diameter 3/4 in, Flange Diameter 1.125 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.8747 to 0.8755 in, For Shaft Size 0.7479 to 0.7491 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MET2)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1073)
- BOSTIK Bostik Never Seez Blue Moly Anti-Seize 8 oz. Brush Top Can (NBBT-8)
- POWERMATE Spring Retainer (P024-0152SP)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- IGUS Flanged Bearing, 5/8 IDx1/2 In L, PK5 (GFI-1011-08)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 1 In (PS1620-12)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- Igus Plain Bearings