Zoro Homepage

Flanged Sleeve Bearing, 1/2 in Bore, PK5

  • Mfr # RFI-0810-08

  • Zoro # G3165206


product price: $11.29
/pk 5, $2.26/ea

Key Features

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Material
Plastic
Temp. Range (F)
-58 Degrees to 194 Degrees F
Flange Thickness (In.)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFI-0810-08
Zoro #
G3165206
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Flange Thickness (In.)
1/16 in
Length
1/2 in
Flange Dia. (In.)
7/8 in
Flange Thickness
0.062 in
Flange Diameter
0.875 in
Outside Diameter
5/8 in
Overall Length
1/2 in
Bevel Length
0.031 in
For Shaft Size
0.4983 to 0.5 in
Bore Diameter Tolerance
+0.000 to +0.015 mm
Bore Diameter
1/2 in

Details

Item
Flanged Sleeve Bearing
Material
Plastic
Temp. Range (F)
-58 Degrees to 194 Degrees F
Lubrication
No Lube System
Max. Pv
8,700 lb/sq in-fpm
Color
Dark Red
Maximum Temperature
230 Degrees F
Minimum Temperature
-58 Degrees F
System of Measurement
Inch
Load Direction
Radial
Standards
ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
For Environment
Vacuum
For Housing Bore Range
0.625 to 0.6257 in
Lubrication Method
Embedded
Plain Bearing Material
Polymer
Application
Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building
Maximum PV
7,700 lb/sq in-fpm
Resistance Properties
Abrasion Resistant, Wear Resistant
Flange Type
Flanged
Lubrication Type
Self Lubricating

Description

Flanged Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter 0.875 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.625 to 0.6257 in, For Shaft Size 0.4983 to 0.5 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 5/8 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.