Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, Polymer, 7/8 in Bore, PK5

  • Mfr # RSI-1418-10

  • Zoro # G3437725


product price: $14.29
/pk 5, $2.86/ea

Key Features

Inside Dia.
7/8 in
Outside Dia.
1 1/8 in
Material
Plastic
Length
5/8 in
Temp. Range (F)
-58 Degrees to 194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSI-1418-10
Zoro #
G3437725
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
7/8 in
Outside Dia.
1 1/8 in
Length
5/8 in
Outside Diameter
1 1/8 in
Bore Diameter
7/8 in
For Shaft Size
0.8728 to 0.8748 in
Bore Diameter Tolerance
+0.000 to +0.021 mm
Overall Length
5/8 in
Bevel Length
0.031 in

Details

Item
Sleeve Bearing
Material
Plastic
Temp. Range (F)
-58 Degrees to 194 Degrees F
Max. Pv
8,700 lb/sq in-fpm
Lubrication
No Lube System
Color
Dark Red
Minimum Temperature
-58 Degrees F
System of Measurement
Inch
Maximum Temperature
230 Degrees F
Standards
ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
Application
Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building
Resistance Properties
Abrasion Resistant, Wear Resistant
Load Direction
Radial
Maximum PV
7,700 lb/sq in-fpm
Lubrication Method
Embedded
For Housing Bore Range
1.125 to 1.1258 in
Lubrication Type
Self Lubricating
For Environment
Vacuum
Plain Bearing Material
Polymer

Description

Sleeve Bearing, Bore Diameter 7/8 in, For Environment Vacuum, For Housing Bore Range 1.125 to 1.1258 in, For Shaft Size 0.8728 to 0.8748 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1 1/8 in, Overall Length 5/8 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building, Bevel Length 0.031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.