SleeveBearing, 1-1/4", Polymer, Blk, PK2
- Mfr # TSI-2022-20
- Zoro # G1457653
product price:Â
$
41.95
/pk of 2, $20.98/ea
Key Features
Inside Dia.
1 1/4 in
Outside Dia.
1 7/16 in
Material
Plastic
Length
1 1/4 in
Lubrication
No Lube System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSI-2022-20
- Zoro #
- G1457653
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Lubrication
- No Lube System
- Temp. Range (F)
- -149 Degrees to 485 Degrees F
- Max. Pv
- 37,000 lb/sq in-fpm
- Color
- Black
- Maximum Temperature
- 599 Degrees F
- System of Measurement
- Inch
- Minimum Temperature
- -148 Degrees F
- Application
- Aviation, Beverage Production and Packaging, Clean Room, Plastics Processing, Woodworking
- For Housing Bore Range
- 1.4058 to 1.4068 in
- For Environment
- Food and Beverage
- Standards
- ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
- Plain Bearing Material
- Polymer
- Resistance Properties
- Chemical-Resistant, Wear-Resistant
- Load Direction
- Radial
- Maximum PV
- 37,700 lb/sq in-fpm
- Material Group
- Plastic
- Wire Color
- Black
Dimensions
- Inside Dia.
- 1 1/4 in
- Outside Dia.
- 1 7/16 in
- Length
- 1 1/4 in
- Outside Diameter
- 1 13/32 in
- Bore Diameter
- 1 1/4 in
- Bevel Length
- 0.047 in
- Overall Length
- 1 1/4 in
- For Shaft Size
- 1.2472 to 1.2488 in
- Wire Rope Length
- 1 1/4 in
Description
Sleeve Bearing, Bore Diameter 1 1/4 in, For Environment Food and Beverage, For Housing Bore Range 1.4058 to 1.4068 in, For Shaft Size 1.2472 to 1.2488 in, Lubricant Material Not Applicable, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 1 13/32 in, Overall Length 1 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Aviation, Beverage Production and Packaging, Clean Room, Plastics Processing, Woodworking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.