Slewing Ring Brg, 30 mm Bore, No Gear

  • Mfr # PRT-02-30-AL

  • Zoro # G8996732


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Dimension L (mm)
DIN 7984M5
Dynamic Radial Load (Lbs.)
157
Dimension N (mm)
51.5
Dynamic Axial Load (Lbs.)
1573
Dimension H (mm)
8X45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRT-02-30-AL
Zoro #
G8996732
UPC #
-
Country of Origin
United States

Dimensions

Dimension L (mm)
DIN 7984M5
Dimension N (mm)
51.5
Dimension H (mm)
8X45
Dimension I (mm)
8x45
Dimension D (mm)
30
Dimension F (mm)
19
Dimension B (mm)
91
Dimension A (mm)
100
Dimension C (mm)
42.5
Dimension E (mm)
80
Dimension K (mm)
4.5
Dimension G (mm)
6
Outside Mounting Hole Size
4.5mm
Width
19 mm
Inside Mounting Hole Size
M5
Inside Dia.
30 mm
Outside Dia.
100 mm
Outside Bolt Circle Diameter
4 1/2 mm
Bore Diameter
30 mm
Outside Mount Hole Size
4.5mm
Overall Width
19 mm
Outside Diameter
80 mm
Inside Mount Hole Size
M5

Details

Dynamic Radial Load (Lbs.)
157
Dynamic Axial Load (Lbs.)
1573
Item
Slewing Ring Bearing
Material
Aluminum
Static Axial Load (Lbs.)
5620
Static Radial Load (Lbs.)
562
Max. RPM
200 RPM
Max. Temp.
90 Degrees C
Bearing Type
Plain
Number of Inside Mounting Holes
4
Static Radial Load
2,500 N
Housing Material
Aluminum
Application
Assembly Stations, Automation, Conveyors, Renewable Energy, Stage and Lighting Technology
Number of Outside Mounting Holes
8
Outside Mounting Hole Type
Thru-Hole
Dynamic Axial Load
7,000 N
Weight
200 g
Dynamic Radial Load
700 N
Inside Mounting Hole Type
Threaded
Gear Type
No Gear
Series
PRT-02
Static Axial Load
25,000 N
System of Measurement
Metric
Closure
Sealed
Inside Mount Hole Type
Threaded
Dynamic Axial Load Capacity
1,574 lbf
Outside Mount Hole Type
Thru-Hole
Load Direction
Radial, Thrust
Static Radial Load Capacity
562 lbf
Resistance Properties
Water Resistant
Static Axial Load Capacity
5,620 lbf
Dynamic Radial Load Capacity
157 lbf
Maximum Temperature
356 Degrees F
Moment Rating
74 ft-lb
Number of Inside Mount Holes
8
Minimum Temperature
-58 Degrees F
Maximum Speed
200 RPM
Number of Outside Mount Holes
8
Housing Material Finish
Anodized
Bearing Insert Type
Plain Sleeve

Description

Slewing Ring Bearing, Bore Diameter 30 mm, Maximum Speed 200 RPM, Moment Rating 74 ft-lb, Outside Diameter 80 mm, Overall Width 19 mm, Seal Type Not Applicable, System of Measurement Metric, Gear Type No Gear, Application Assembly Stations, Automation, Conveyors, Renewable Energy, Stage and Lighting Technology, Bearing Insert Type Plain Sleeve, Closure Sealed, Dynamic Axial Load Capacity 1,574 lbf, Dynamic Radial Load Capacity 157 lbf, Housing Material Aluminum, Housing Material Finish Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.