Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slewing Ring Brg, 20 mm Bore, No Gear

  • Mfr # PRT-02-20-AL

  • Zoro # G9002533


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Dimension B (mm)
70
Dimension L (mm)
DIN 2912-A2 M5
Max. RPM
250 RPM
Dimension D (mm)
20
Dimension I (mm)
6X60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRT-02-20-AL
Zoro #
G9002533
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B (mm)
70
Dimension L (mm)
DIN 2912-A2 M5
Dimension D (mm)
20
Dimension I (mm)
6X60
Dimension K (mm)
4.5
Dimension A (mm)
80
Dimension C (mm)
31
Dimension F (mm)
16
Dimension E (mm)
60
Dimension G (mm)
5
Dimension H (mm)
6X60
Outside Dia.
80 mm
Inside Dia.
20 mm
Width
16 mm
Outside Mounting Hole Size
4.5mm
Inside Mounting Hole Size
M5
Inside Mount Hole Size
M5
Overall Width
16 mm
Outside Mount Hole Size
4.5mm
Outside Bolt Circle Diameter
4 1/2 mm
Bore Diameter
20 mm
Outside Diameter
60 mm

Details

Max. RPM
250 RPM
Static Radial Load (Lbs.)
450
Material
Aluminum
Static Axial Load (Lbs.)
2922
Dynamic Axial Load (Lbs.)
900
Dynamic Radial Load (Lbs.)
112
Item
Slewing Ring Bearing
Inside Mounting Hole Type
Threaded
Static Radial Load
2,000 N
Bearing Type
Plain
Housing Material
Aluminum
Static Axial Load
13,000 N
Dynamic Radial Load
500 N
Application
Assembly Stations, Automation, Conveyors, Renewable Energy, Stage and Lighting Technology
Weight
105 g
Number of Inside Mounting Holes
3
Number of Outside Mounting Holes
6
Max. Temp.
90 Degrees C
Dynamic Axial Load
4,000 N
Series
PRT-02
Gear Type
No Gear
Outside Mounting Hole Type
Thru-Hole
Inside Mount Hole Type
Threaded
Closure
Sealed
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
112 lbf
System of Measurement
Metric
Moment Rating
44 ft-lb
Maximum Temperature
356 Degrees F
Static Radial Load Capacity
450 lbf
Static Axial Load Capacity
2,922 lbf
Maximum Speed
250 RPM
Housing Material Finish
Anodized
Number of Outside Mount Holes
6
Number of Inside Mount Holes
6
Minimum Temperature
-58 Degrees F
Outside Mount Hole Type
Thru-Hole
Resistance Properties
Water Resistant
Dynamic Axial Load Capacity
899 lbf
Bearing Insert Type
Plain Sleeve

Description

Slewing Ring Bearing, Bore Diameter 20 mm, Maximum Speed 250 RPM, Moment Rating 44 ft-lb, Outside Diameter 60 mm, Overall Width 16 mm, Seal Type Not Applicable, System of Measurement Metric, Gear Type No Gear, Application Assembly Stations, Automation, Conveyors, Renewable Energy, Stage and Lighting Technology, Bearing Insert Type Plain Sleeve, Closure Sealed, Dynamic Axial Load Capacity 899 lbf, Dynamic Radial Load Capacity 112 lbf, Housing Material Aluminum, Housing Material Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.