SlvBrg, 3/16", Polymer, Matte Gry, PK5
- Mfr # GSI-0304-08
- Zoro # G2556775
product price:Â
$
8.29
/pk of 5, $1.66/ea
Key Features
Inside Dia.
3/16 in
Outside Dia.
1/4 in
Material
Plastic
Temp. Range (F)
-40 Degrees to 266 Degrees F
Max. Pv
12,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSI-0304-08
- Zoro #
- G2556775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 3/16 in
- Outside Dia.
- 1/4 in
- Length
- 1/2 in
- Outside Diameter
- 1/4 in
- For Shaft Size
- 0.1858 to 0.1865 in
- Overall Length
- 1/2 in
- Bore Diameter Tolerance
- +0.000 to +0.012 mm
- Bevel Length
- 0.012 in
- Bore Diameter
- 3/16 in
- Wire Rope Length
- 1/2 in
Description
Sleeve Bearing, Bore Diameter 3/16 in, For Environment Vacuum, For Housing Bore Range 0.2497 to 0.2503 in, For Shaft Size 0.1858 to 0.1865 in, Lubricant Material Not Applicable, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1/4 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.