This item is Discontinued.

Ihome 2-in-1 Photo Printer and Lightning Dock, 4-Inch x 6-Inch Prints IHDP46-W

2-in-1 Photo Printer and Lightning Dock, 4-Inch x 6-Inch Prints (Discontinued)

  • Mfr # IHDP46-W
  • Zoro # G900016252
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IHDP46-W
Zoro #
G900016252
UPC #
84438970043
Country of Origin
Korea, Republic of

Description

The iHome 2-in-1 Smartphone Photo Printer and Lightning Dock Station features easy-to-use controls to charge and print directly from your Apple iPhone or Android device. Thanks to Bluetooth technology, there's no need to transfer images to a computer or memory card! With the use of 4PASS Dye Sublimation printing technology, vibrant 4 in. x 6 in. photo prints are created in under 50 seconds. Featuring patented 4PASS Printing Technology, this desktop mini-printer uses real ink and glossy paper to produce large vivid waterproof photos that never smudge, bleed or fade. Photos are printed in 16.7 million real colors with an extra added protective layer so memories last a lifetime. The easy-to-use cartridges allows for no mess and no spills for up to 40 prints. iHome's PRINT app allows you to edit, print, and share photos either docked to the printer or wirelessly via Bluetooth connectivity.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.