Zoro Homepage

Bluetooth-enabled wireless system with built-in speakerphone capability. Stream wireless from your

  • Mfr # IBT370V2L

  • Zoro # G816066181


product price: $39.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBT370V2L
Zoro #
G816066181
UPC #
47532912678
Country of Origin
China

Description

Modern versatile design lets you bring the music anywhere with the iBT370 Bluetooth-enabled wireless system with built-in speakerphone capability. Stream wireless from your Bluetooth-enabled devices. Works with free Melody voice powered personal music assistant app to play music from Spotify, iHeartRadio and more. Built-in mic and digital voice echo cancellation make speakerphone use a pleasure. Operates on internal rechargeable battery, charges via USB charging port USB cable included. IP65-rated water-resistant and dustproof Slip-resistant fabric for superior grip in wet conditions. Convenient carry strap included.Special Features Rubber textured fabric finish Bluetooth wireless audio Stream digital audio wirelessly from your Bluetooth-enabled audio device Audio caller ID Apple devices running iOS 10 or later Rechargeable Battery Built-in rechargeable battery Long-lasting internal lithium ion battery gives speakers plenty of power up to 8 hrs. Initial charge 3-5 hrs. Speakerphone with digital voice echo cancellation and talk/end controls Splashproof iP65 rated splashproof, sweat proof and rainproof Rugged design is great for outdoor use and protection from the elements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.