Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ihome Bluetooth Speaker with Wireless Charging Pad, with Speaker Phone Capability IBTW88

Bluetooth Speaker with Wireless Charging Pad, with Speaker Phone Capability (Discontinued)

  • Mfr # IBTW88
  • Zoro # G716066151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IBTW88
Zoro #
G716066151
UPC #
047532916225
Country of Origin
China

Description

Charge your Qi enabled mobile device or charge your wireless speaker. This kit includes the charging pad and the speaker. Speakerphone with echo noise cancellation Includes caller ID function plays through speaker Apple devices running iOS 10 or later Passive subwoofer for powerful bass enhanced sound Normal Charging - Use a 5V 2A USB AC adapter. USB AC adaptor not included Fast Charging - Use a 9V 1.67A USB AC adapter. USB AC adaptor not included AUX-IN Audio: Connect one end of a 3.5mm audio cable not included into the AUX-IN jack on the speaker, and the other end to the headphone jack of your audio device. Rechargeable Speaker Wireless Charging Pad Carry StrapFor proper water-resistant operation, make sure the cover on the back of the speaker is completely flush withthe unit by pressing along the entire edge of the cover until it is completely and securely in place.PART: ITW88BGUSB AC adaptor not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.