This item is Discontinued.

Ihome Ihome ISF22EXV9 Portable Bluetooth Speaker ISF22EXV9

Ihome ISF22EXV9 Portable Bluetooth Speaker (Discontinued)

  • Mfr # ISF22EXV9
  • Zoro # G803771654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ISF22EXV9
Zoro #
G803771654
UPC #
92298945545
Country of Origin
China

Description

Spice up every party with this iHome karaoke machine. The built-in Bluetooth technology supports streaming audio from compatible devices, while LED lighting and a party light projector illuminate the room for an authentic disco-like experience. This iHome karaoke machine features a dynamic microphone to amplify your best singing voice and USB recording to save your greatest hits.

Features
  • Portable karaoke system
  • Bluetooth interface
  • USB recording
  • Multi-colored LED Light Show
Specifications
  • Height: 12.3 in.
  • Width: 7.4 in.
  • Depth: 9.9 in.
  • Power Source: Battery Powered
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.