
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IMAC-M110W
Zoro #
G303450783
UPC #
812350019126
Country of Origin
China
Dimensions
Battery Size
(2) AA
Size
2.36"w x 3.86"d x 1.38"h
Details
Connector Type
Bluetooth 3.0
Item
Mice
Color
White/Silver
Compatible With
Chrome OS™; iOS®; Mac®; Windows®
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
3
Number of Batteries
(2) AA
Includes
(1) USB Receiver; (2) AA Batteries
Weight
0.35 lbs
Maximum Wireless Range
10 ft
Batteries Required
Yes
Left/Right Hand Use
Left/Right
Description
Take control of your computing experience. High-performance 1,600 dpi laser sensor delivers accuracy and precision for detailed tasks. Ambidextrous design and easy setup with all compatible operating systems.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.