Pipe Insulation, 1-5/8" OD, 3 ft. L, Mineral Wool, 1 1/2 in Wall

  • Mfr # 541308

  • Zoro # G8643101


product price:  $29.49
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
1-1/4"
Material
Mineral Wool
For Tube O.D.
1-5/8"
Color
Tan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
541308
Zoro #
G8643101
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 1/2 in
Length
3 ft.
For Iron Pipe Size
1-1/4"
Fits Pipe Size - Pipe Insulation
1 1/4 in
Wall Thickness - Insulation
1 1/2 in
Insulation Length
3 ft
Fits Tube Size
1 5/8 in
Fits Pipe Size
1 1/4 in
For Pipe Size
1 1/4 in
Overall Length
3 ft
For Copper Tube Size
1 5/8 in
Inside Diameter
1 5/8 in

Details

Material
Mineral Wool
For Tube O.D.
1-5/8"
Item
Pipe Insulation
Color
Tan
Insulation Approx. R Value
6.52
Temp. Range
0 Degrees to 1200 Degrees F
Insulation Approx. K Value
0.22
Approx. R Value
6.52
Insulation Nominal I.D.
1 5/8 in
Insulation Type
Rigid
Insulation Body Material
Mineral Wool
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.123
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
Pipe Insulation Item
Pipe Insulation
R Value
6.52
Foam Cell Type
Open
Flame Spread Index
25
Flexibility
Rigid
K Value
0.22 BTU
Installation Style
Slit
For Piping System
Chilled Water, High Pressure Steam, Hot Surfaces, Hot Water, Mechanical/Power System
Plenum Rating
Plenum Rated
Form
Tube
Facing Material
Unfaced
Minimum Operating Temperature
0 Degrees F

Description

Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 1 5/8 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Facing Material Unfaced, Color Tan, R Value 6.52, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 1 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.