Shop JOHNS MANVILLE

1-5/8" Mineral Wool Elbow Pipe Fitting Insulation, 2" Wall

  • Mfr # 592093

  • Zoro # G9725737


product price:  $34.79
/ea

Key Features

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
Fits Tube Size
1 5/8 in
For Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
592093
Zoro #
G9725737
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
1 5/8 in
Wall Thickness - Insulation
2 in
Fits Pipe Size - Pipe Insulation
1 1/4 in
For Iron Pipe Size
1-1/4"
Wall Thickness
2 in
Fits Pipe Size
1 1/4 in
For Pipe Size
1 1/4 in
Inside Diameter
1 5/8 in

Details

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
For Use On
Pipe Elbows
Insulation Nominal I.D.
1 5/8 in
Insulation Approx. R Value
8.7
Color
Tan
For Fitting Type
90 Degrees Elbow
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.168
Material
Mineral Wool
For Tube I.D.
1 1/2 in
For Tube O.D.
1-5/8"
Temp. Range
0 Degrees to 1200 Degrees F
Approx. R Value
8.7
Pipe Insulation Item
Pipe Fitting Insulation
For Piping System
Chilled Water, High Pressure Steam, Hot Water, Mechanical/Power System
Plenum Rating
Plenum Rated
Foam Cell Type
Open
Flexibility
Rigid
R Value
8.7
Installation Style
Unslit
Flame Spread Index
25
Form
90 Degrees Elbow
Facing Material
Unfaced
Minimum Operating Temperature
0 Degrees F

Description

Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 1 5/8 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 8.7, Color Tan, For Pipe Size 1 1/4 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 1 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.