10-3/4" Mineral Wool Elbow Pipe Fitting Insulation, 1-1/2" Wall

  • Mfr # 592118

  • Zoro # G8643397


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Wall Thickness - Insulation
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
592118
Zoro #
G8643397
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
1 1/2 in
For Iron Pipe Size
10"
Wall Thickness
1 1/2 in
Fits Pipe Size - Pipe Insulation
10 in
Fits Pipe Size
10 in
For Pipe Size
10 in
Inside Diameter
10 3/4 in

Details

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Approx. R Value
6.5
Pipe Insulation Item
Pipe Fitting Insulation
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.166
Insulation Nominal I.D.
10 3/4 in
Insulation Approx. R Value
6.5
For Fitting Type
90 Degrees Elbow
Material
Mineral Wool
Temp. Range
0 Degrees to 1200 Degrees F
For Use On
Pipe Elbows
Color
Tan
Flame Spread Index
25
Foam Cell Type
Open
Installation Style
Unslit
For Piping System
Chilled Water, High Pressure Steam, Hot Water, Mechanical/Power System
Flexibility
Rigid
R Value
6.5
Plenum Rating
Plenum Rated
Form
90 Degrees Elbow
Facing Material
Unfaced
Minimum Operating Temperature
0 Degrees F

Description

Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 10 3/4 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 6.5, Color Tan, For Pipe Size 10 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 10 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.