Shop JOHNS MANVILLE

Pipe Insulation, 3 ft. L, Mineral Wool, 1 1/2 in Wall

  • Mfr # 41550

  • Zoro # G8643196


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 1/2 in
Length
3 ft.
For Iron Pipe Size
10"
Material
Mineral Wool
Color
Tan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41550
Zoro #
G8643196
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 1/2 in
Length
3 ft.
For Iron Pipe Size
10"
Fits Pipe Size - Pipe Insulation
10 in
Insulation Length
3 ft
Wall Thickness - Insulation
1 1/2 in
Fits Pipe Size
10 in
For Copper Tube Size
10 3/4 in
For Pipe Size
10 in
Overall Length
3 ft
Inside Diameter
10 3/4 in

Details

Material
Mineral Wool
Item
Pipe Insulation
Color
Tan
Approx. R Value
6.52
Insulation Approx. R Value
6.52
Insulation Nominal I.D.
10 3/4 in
Insulation Body Material
Mineral Wool
Insulation Type
Rigid
Pipe Insulation Item
Pipe Insulation
Insulation Approx. K Value
0.22
Temp. Range
0 Degrees to 1200 Degrees F
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.132
Foam Cell Type
Open
Flexibility
Rigid
For Piping System
Chilled Water, High Pressure Steam, Hot Surfaces, Hot Water, Mechanical/Power System
K Value
0.22 BTU
R Value
6.52
Installation Style
Slit
Plenum Rating
Plenum Rated
Flame Spread Index
25
Form
Tube
Facing Material
Unfaced
Minimum Operating Temperature
0 Degrees F

Description

Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 10 3/4 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Jacket Material Unfaced, Color Tan, R Value 6.52, Form Tube, For Copper Tube Size 10 3/4 in, For Pipe Size 10 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 10 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.