3-1/2" Mineral Wool Elbow Pipe Fitting Insulation, 2" Wall

  • Mfr # 592089

  • Zoro # G8643415


product price:  $56.39
/ea

Key Features

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Wall Thickness - Insulation
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
592089
Zoro #
G8643415
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
2 in
For Iron Pipe Size
3"
Wall Thickness
2 in
Fits Pipe Size - Pipe Insulation
3 in
Fits Pipe Size
3 in
For Pipe Size
3 in
Inside Diameter
3 1/2 in

Details

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.171
Insulation Approx. R Value
8.7
Approx. R Value
8.7
For Fitting Type
90 Degrees Elbow
Pipe Insulation Item
Pipe Fitting Insulation
Insulation Nominal I.D.
3 1/2 in
For Use On
Pipe Elbows
Material
Mineral Wool
Temp. Range
0 Degrees to 1200 Degrees F
Color
Tan
Plenum Rating
Plenum Rated
Foam Cell Type
Open
Flame Spread Index
25
R Value
8.7
For Piping System
Chilled Water, High Pressure Steam, Hot Water, Mechanical/Power System
Flexibility
Rigid
Installation Style
Unslit
Form
90 Degrees Elbow
Facing Material
Unfaced
Minimum Operating Temperature
0 Degrees F

Description

Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 3 1/2 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 8.7, Color Tan, For Pipe Size 3 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 3 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.