4-1/2" Mineral Wool Elbow Pipe Fitting Insulation, 2" Wall

  • Mfr # 566727

  • Zoro # G8643424


product price:  $62.89
/ea

Key Features

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Wall Thickness - Insulation
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
566727
Zoro #
G8643424
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
2 in
Fits Pipe Size - Pipe Insulation
4 in
For Iron Pipe Size
4"
Wall Thickness
2 in
Fits Pipe Size
4 in
For Pipe Size
4 in
Inside Diameter
4 1/2 in

Details

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Temp. Range
0 Degrees to 1200 Degrees F
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.172
Material
Mineral Wool
For Fitting Type
90 Degrees Elbow
For Use On
Pipe Elbows
Insulation Nominal I.D.
4 1/2 in
Insulation Approx. R Value
8.7
Pipe Insulation Item
Pipe Fitting Insulation
Color
Tan
Approx. R Value
8.7
R Value
8.7
For Piping System
Chilled Water, High Pressure Steam, Hot Water, Mechanical/Power System
Foam Cell Type
Open
Flame Spread Index
25
Flexibility
Rigid
Plenum Rating
Plenum Rated
Installation Style
Unslit
Form
90 Degrees Elbow
Minimum Operating Temperature
0 Degrees F
Facing Material
Unfaced

Description

Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 4 1/2 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 8.7, Color Tan, For Pipe Size 4 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 4 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.