Pipe Insulation, 3 ft. L, Mineral Wool, 2 in Wall

  • Mfr # 41615

  • Zoro # G8643257


product price:  $80.15
/ea
Free Shipping & Returns

Key Features

Length
3 ft.
For Iron Pipe Size
4"
Material
Mineral Wool
Color
Tan
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41615
Zoro #
G8643257
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 in
Length
3 ft.
For Iron Pipe Size
4"
Fits Pipe Size - Pipe Insulation
4 in
Wall Thickness - Insulation
2 in
Insulation Length
3 ft
Fits Pipe Size
4 in
Inside Diameter
4 1/2 in
Overall Length
3 ft
For Pipe Size
4 in
For Copper Tube Size
4 1/2 in

Details

Material
Mineral Wool
Item
Pipe Insulation
Color
Tan
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
Approx. R Value
8.7
Temp. Range
0 Degrees to 1200 Degrees F
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.138
Pipe Insulation Item
Pipe Insulation
Insulation Nominal I.D.
4 1/2 in
Insulation Type
Rigid
Insulation Approx. R Value
8.7
Insulation Approx. K Value
0.22
Insulation Body Material
Mineral Wool
Flame Spread Index
25
For Piping System
Chilled Water, High Pressure Steam, Hot Surfaces, Hot Water, Mechanical/Power System
Flexibility
Rigid
R Value
8.7
Foam Cell Type
Open
K Value
0.22 BTU
Plenum Rating
Plenum Rated
Installation Style
Slit
Facing Material
Unfaced
Minimum Operating Temperature
0 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 4 1/2 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Facing Material Unfaced, Color Tan, R Value 8.7, Form Tube, For Copper Tube Size 4 1/2 in, For Pipe Size 4 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 4 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.