Pipe Insulation, 3 ft. L, Mineral Wool, 1 in Wall

  • Mfr # 41465

  • Zoro # G8643065


product price:  $55.89
/ea

Key Features

Wall Thickness
1 in
Length
3 ft.
For Iron Pipe Size
6"
Material
Mineral Wool
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41465
Zoro #
G8643065
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
3 ft.
For Iron Pipe Size
6"
Wall Thickness - Insulation
1 in
Insulation Length
3 ft
Fits Pipe Size - Pipe Insulation
6 in
Fits Pipe Size
6 in
Overall Length
3 ft
For Pipe Size
6 in
Inside Diameter
8 1/2 in
For Copper Tube Size
6 5/8 in

Details

Material
Mineral Wool
Item
Pipe Insulation
Color
Tan
Insulation Nominal I.D.
8 1/2 in
Approx. R Value
4.4
Insulation Approx. R Value
4.4
Insulation Approx. K Value
0.22
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.119
Temp. Range
0 Degrees to 1200 Degrees F
Pipe Insulation Item
Pipe Insulation
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
Insulation Body Material
Mineral Wool
Insulation Type
Rigid
For Piping System
Chilled Water, High Pressure Steam, Hot Surfaces, Hot Water, Mechanical/Power System
Flame Spread Index
25
R Value
4.4
Foam Cell Type
Open
Installation Style
Slit
Plenum Rating
Plenum Rated
Flexibility
Rigid
K Value
0.22 BTU
Form
Tube
Minimum Operating Temperature
0 Degrees F
Facing Material
Unfaced

Description

Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 8 1/2 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Facing Material Unfaced, Color Tan, R Value 4.4, Form Tube, For Copper Tube Size 6 5/8 in, For Pipe Size 6 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 6 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.