8-5/8" Mineral Wool Elbow Pipe Fitting Insulation, 1-1/2" Wall

  • Mfr # 592114

  • Zoro # G8643381


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Wall Thickness - Insulation
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
592114
Zoro #
G8643381
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
1 1/2 in
For Iron Pipe Size
8"
Wall Thickness
1 1/2 in
Fits Pipe Size - Pipe Insulation
8 in
Fits Pipe Size
8 in
For Pipe Size
8 in
Inside Diameter
8 5/8 in

Details

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Approx. R Value
6.5
For Use On
Pipe Elbows
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.165
Pipe Insulation Item
Pipe Fitting Insulation
Material
Mineral Wool
Insulation Approx. R Value
6.5
Insulation Nominal I.D.
8 5/8 in
For Fitting Type
90 Degrees Elbow
Temp. Range
0 Degrees to 1200 Degrees F
Color
Tan
Installation Style
Unslit
R Value
6.5
Flame Spread Index
25
Foam Cell Type
Open
Flexibility
Rigid
For Piping System
Chilled Water, High Pressure Steam, Hot Water, Mechanical/Power System
Plenum Rating
Plenum Rated
Facing Material
Unfaced
Form
90 Degrees Elbow
Minimum Operating Temperature
0 Degrees F

Description

Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 8 5/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 6.5, Color Tan, For Pipe Size 8 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 8 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.